United Sorbents
3 in. x 4 ft. Universal Polypropylene Sock in Grey
Part #UGSOCK440 | Item #7482167 | Manufacturer Part #GSOCK-440
Call for Pricing
per CASE
Length:
4 ftSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Our socks contain the highest quality, 100% polypropylene fill wrapped in a durable knitted sleeve
- Used on plant floors, boat decks, sumps, or bilge applications
- For use on universal spill
- Color: Grey
- Size: 3" x 4'
Specifications
Color Finish: Grey
Length: 4 ft
Material: Plastic
Material Type: Polypropylene
Package Quantity: Case of 40
Product Type: Absorbent Sock
Size: Universal
Width: 3 in