30 in. x 150 ft. Polypropylene Fine Fiber Roll

Part #UFGHR150  |  Item #7481871  |  Manufacturer Part #F-GH-R150

Call for Pricing per ROLL

Length:

150 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy fine fiber universal roll
  • Offering the best product consistency and uniformity available anywhere, the fine fiber sorbents are manufactured using state-of-the-art Accurate Products technology
  • Fine fiber outer cover stocks are ultrasonically welded over a high-loft meltblown core
  • Pads and rolls are perforated for easy and exact use
  • For use on universal spills
  • Absorbs most fluids, including aggressive/caustic fluids
  • Non-linting
  • Color: Grey
  • Size: 30" x 150'

Specifications

Color Finish: Grey

Length: 150 ft

Material: Plastic

Material Type: Polypropylene

Product Type: Sorbent Roll

Width: 30 in