30 in. x 150 ft. Universal Medium Fine Fiber Oil Sorbent in Grey

You last purchased this on
 
United Sorbents

30 in. x 150 ft. Universal Medium Fine Fiber Oil Sorbent in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Sorbents

30 in. x 150 ft. Universal Medium Fine Fiber Oil Sorbent in Grey

  • Fast #
  • Part #FU3PM150
  • Item #7483048
  • Manufacturer Part #U3PM150
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Offering the best product consistency and uniformity available anywhere, the fine fiber sorbents are manufactured using state-of-the-art Accurate Products technology
  • Fine fiber outer cover stocks are ultrasonically welded over a high-loft meltblown core
  • Medium fine fiber universal roll
  • Absorbs most fluids, including aggressive/caustic fluids
  • For use on universal spills
  • Pads and rolls are perforated for easy and exact use
  • Requires Certification

Specifications

Color Finish Name:
Grey
Length:
150 ft
Material:
Fiber
Product Type:
Sorbent
Width:
30 in