30 in. x 150 ft. Universal Polypropylene Medium Laminated Roll
30 in. x 150 ft. Universal Polypropylene Medium Laminated Roll
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tough and durable, yet soft and drapeable
- Constructed by ultrasonically bonding outer layers of durable polypropylene spunbond to a high-loft meltblown center
- Medium laminated split roll
- For use on universal spills
- Pads and rolls are perforated for easy and exact use
- Non-linting
Specifications
- Color Finish Name:
- Grey
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Sorbent Roll
- Size:
- Universal
- Width:
- 30 in