5 gal Polypropylene Spill Kit
5 gal Polypropylene Spill Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sorbents are made from 100% polypropylene
- Poly Drum is UN regulated/DOT approved, with plastic lever lock for easy release
- The safety color indicates immediate health hazards are present and reminds your personnel that PPE is necessary
- Size: 5 lb. or up to 5 gallon absorption
- Disposal bags are provided for easy pickup
- Kit type: hazmat/battery acid
- Use protective gear for safety
- Pack is filled with universal hazmat sorbent pads, socks for easy clean up
- Contents: 10 pads, 3 socks, pair of nitrile gloves, 2 lb. acid base neutralizer, 2 disposal bags with ties, instruction sheet
Specifications
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Spill Kit
- Size:
- 5 gal