18 in. Heavy Meltblown Pad

Part #UUSMWH  |  Item #7483575  |  Manufacturer Part #US-M-WH

Call for Pricing per BUNDLE

Width:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meltblown sorbents are constructed from a single layer of strong, uniform polypropylene fibers
  • Hydrocarbon-based fluids stick to the fibers while water is repelled
  • Pads and rolls incinerate to less than two percent ash, will not mildew and will float indefinitely
  • Perfect for marine oil spills
  • Format: Pad
  • Color: White

Specifications

Application: Spill Control

Color Finish: White

Length: 15 in

Material: Plastic

Product Type: Sorbent Pad

Width: 18 in