18 in. Sonic Bonded Boxed Pad (Bale of 200)
18 in. Sonic Bonded Boxed Pad (Bale of 200)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ideal for jobs where you need to absorb liquids quickly
- Sonic bonded sorbents are constructed from a single layer of high-quality uniform polypropylene fibers
- Single sonic bonded pad
- Size: 15" x 18"
- For use on universal spills
- Color: Grey
- Pads and rolls are perforated for easy and exact use
- Fibers are then sonically bonded together for added strength and reduced linting
Specifications
- Application:
- Spill Control
- Color Finish Name:
- White
- Length:
- 15 in
- Material:
- Plastic
- Package Quantity:
- Bale of 200
- Product Type:
- Sorbent Pad
- Width:
- 18 in