30 in. x 150 ft. Polypropylene Recycled Universal Sorbent Roll

You last purchased this on
 
United Sorbents

US-RAP™ 30 in. x 150 ft. Polypropylene Recycled Universal Sorbent Roll

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Sorbents

US-RAP™ 30 in. x 150 ft. Polypropylene Recycled Universal Sorbent Roll

  • Fast #
  • Part #URAPGR150
  • Item #7482638
  • Manufacturer Part #RAP-GR150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color: Grey
  • Size: 30" x 150'
  • Requires Certification

Specifications

Collection:
US-RAP™
Color Finish Name:
Grey
Length:
150 ft
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Sorbent Roll
Width:
30 in