United States Plastic 1/2 in. OD X 1/4 in. MNPT

U61283

Manufacturer Part #: 61283

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Chemically resistant against highly corrosive fluids
  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • For use with strong oxidants and acids

SPECIFICATIONS

Application
Tubing
Clean Bagged
No
End Connection 2
MNPT
End Connections
OD x MNPT
Fitting Size 2
1/4 in
Fitting Type
Reducing
Maximum Pressure
220 psi
Maximum Temperature
275
Minimum Temperature
-80
NSF Certified
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday