1/2 x 3/8 in. MPT x Barbed Plastic Reducing Hose Barb
1/2 x 3/8 in. MPT x Barbed Plastic Reducing Hose Barb
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- May be handed or wrench tightened
- Hose clamps are recommended for connections
- Natural Nylon
- Maximum pressure: 125 psi @ 120 degree F
- NSF 51 & 61 Listed
- For low pressure service a clamp may not be required
- High corrosion resistant properties for many chemicals
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Hose Barb
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 200
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi