1/4 in. ID Hose Barbed Straight HDPE Tee
1/4 in. ID Hose Barbed Straight HDPE Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2513
- CSA Certified:
- CSA B137.1, CSA B137.4, CSA C448
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connection 3:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes