United States Plastic ID Hose Barbed Straight HDPE Tee

U620

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
Application
Chemical
CSA Certified
CSA B137.1, CSA B137.4, CSA C448
Clean Bagged
No
Coating
Black
Color Finish
Black
End Connection 1
ID
End Connection 2
ID
End Connection 3
ID
End Connections
ID
FM Approved
No
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Size 3
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday