2010 Series 6 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #U2010MM160  |  Item #4063407  |  Manufacturer Part #2010MM-160

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 125, ANSI 250]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA C-153, AWWA C-515 2009, AWWA C-550]

Coating: Fusion Bonded Epoxy

Collection: 2010 Series

Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 11-1/2 in

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Size: 6 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water