10 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

You last purchased this on
 
United Water Products

2010FF Series 10 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Water Products

2010FF Series 10 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #U2010FF200
  • Item #4063404
  • Manufacturer Part #2010FF-200
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 250, ANSI 300, ANSI A21.11, ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-153, AWWA C-509, AWWA C-515 2009, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
2010FF Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
13 in
Material:
Ductile Iron
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve