8 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve
Model 2030 8 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 125, ANSI 250, ANSI 372, ANSI 61, ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-515 2009, AWWA C-550, AWWA C-606
- Application:
- Fire Protection
- Coating:
- Epoxy
- Collection:
- Model 2030
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Length:
- 11-1/2 in
- Material:
- Brass, Ductile Iron, Graphite, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, 316, EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Size:
- 8 in
- Valve Stem:
- Rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 170 lb