4 in. Mechanical Joint Ductile Iron Post Indicator Resilient Wedge Gate Valve (Less Accessories)

You last purchased this on
 
United Water Products

4 in. Mechanical Joint Ductile Iron Post Indicator Resilient Wedge Gate Valve (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Water Products

4 in. Mechanical Joint Ductile Iron Post Indicator Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #U2015MM140
  • Item #4850997
  • Manufacturer Part #2015MM-140
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI Class 125
ASTM:
ASTM A-536, ASTM B-62
AWWA:
AWWA C-515
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
125#
UL Listed:
Yes
Valve Disc Material:
Ductile Iron
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Width:
12 in