8 in. Epoxy Coated Cast Iron Flanged Check Valve
8 in. Epoxy Coated Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM B-62
- AWWA:
- AWWA C-508
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-1/2 in
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Seat Material:
- Bronze
- Valve Size:
- 8 in
- Valve Type:
- Check Valve