0 items

United Water Products 2010FF Series Flanged Resilient Wedge Open Left Gate Valve with Hand Wheel

U2010FF1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 250, ANSI 300, ANSI A21.11, ANSI B16.1
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-153, AWWA C-509, AWWA C-515 2009, AWWA C-550
Coating
Fusion Bonded Epoxy
Collection
2010FF Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
7 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
Resilient Seated
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday