Universal Co Div of Scheu Products

4 in. Inkjet or Laser Shipping Label (600 per Box)

Part #UUNV80108  |  Manufacturer Part #UNV80108

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Length: 4 in

Package Quantity: 600

Type: UUNV80108

Width: 3-1/3 in