Universal Dusting Brush for Central Vacuum in Black
Universal Dusting Brush for Central Vacuum in Black
Package Quantity Info:
EA: 1 IP: 1 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft nylon bristles provide gentle cleaning for delicate surfaces
- Elongated universal design fits all NuTone® wands, ensuring the perfect fit for any job
- NuTone® CT143B Central Vacuum Universal Dusting Brush is perfect for all your dusting needs. Deep cleaning is no longer a chore with NuTone®’s wide selection of tools and accessories for your central vacuum system. Handy accessories ensure that everything you need is at your fingertips while cleaning, making the job get done quicker so you can spend more time doing what you enjoy.
- 1 Year Warranty
Specifications
- Color Finish Name:
- Black
- Depth:
- 1-7/10 in
- Diameter:
- 1-1/4 in
- Height:
- 2-2/5 in
- Length:
- 1-7/10 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 9-1/10 in