Universal Enterprises

-58 to 571 Deg F Waterproof Pocket Digital Thermometer

Part #UPDT550  |  Manufacturer Part #PDT550

Temperature Range:

-58 to 571 Deg F
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Measures -58° to 571° F or -50° to 300° C
  • Waterproof with built-in Magnetic mount
  • Min/max record, data hold, and auto power off
  • Dual purpose probe cover serves as probe extension
  • Available in five translucent colors. Three year limited warranty

Specifications

Temperature Range: -58 to 571 Deg F

Type: UPDT550