6 in. Folding Digital Pocket Thermometer
6 in. Folding Digital Pocket Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Height:
- 8-1/4 in
- Length:
- 6 in
- Material:
- Plastic
- Product Type:
- Pocket Thermometer
- Temperature Range:
- -58 to 572 Deg F