1-1/2 x 1-1/2 x 36 in. Wood Stake
1-1/2 x 1-1/2 x 36 in. Wood Stake
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 1-1/2 in
- Length:
- 36 in
- Material:
- Wood
- Width:
- 1-1/2 in