Universal Forest

16 ft. x 2 x 4 in. Lumber

Part #U1020L16  |  Manufacturer Part #1020L16

Thickness:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FSC Certified: No

Length: 16 ft

Material: Pine

Thickness: 2 in

Width: 4 in