8 ft. x 4 x 4 in. Treat Wood Post
8 ft. x 4 x 4 in. Treat Wood Post
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 4 in
- Length:
- 8 ft
- Material:
- Wood
- Width:
- 4 in