Universal Metal Industries 390 cfm Hood Liner

UVSL4364BF

CFM

390
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CFM
390
Energy Star Compliant
No
Fan Speeds
3
Sones
7
Type
Liner
UL Listed
Yes
Width
34-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday