660 cfm 3-Speed Vent Hood Liner in Stainless Steel
660 cfm 3-Speed Vent Hood Liner in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CFM:
- 660 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fan Speeds:
- 3
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Width:
- 34-1/2 in