Ionization Smoke and Fire Smart Alarm with 9V Replacement Battery Backup
Ionization Smoke and Fire Smart Alarm with 9V Replacement Battery Backup
Frequently Purchased Together
Product Details
- Hardwired With Battery Back-Up
- Replaceable Alkaline Battery
- AC/DC Ionization Smoke & Fire Smart Alarm Battery Backup
- Interconnectable With Up To 24 USI or Universal Alarms
- Front Load Battery Drawer for Easy Replacement
- Quick Find Alarm Origination Feature Identifies First Alarm to Sound
- Smart Alarm Technology Reduces Nuisance Alarms By Adjusting for Ambient Conditions
- Ionization Technology
- 10-Year Limited Warranty
- Test/Silence Button
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 10 yr
- BAA Compliant:
- No
- Battery Size:
- 9V
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-3/4 in
- Diameter:
- 5-63/100 in
- ISO:
- ISO 9001
- Light Bulb Type:
- LED
- Power Source:
- AC/DC, Battery, Hardwired
- Product Type:
- Smoke and Fire Alarm
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F (4 to 38 Deg C)
- UL Listed:
- UL 217
- Volts:
- 120V
- Weight:
- 0.57 lb