10 x 7 in. Air Filter Paper

Part #EEMO810474  |  Item #4934937  |  Manufacturer Part #EMO81-0474

Call for Pricing EACH

Inside Diameter:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Efficient air filtration is essential for maximizing life and performance of (PD) positive displacement and centrifugal blowers
  • Blowers typically used in STP service are not tolerant of foreign particles like a window fan because of having very close internal tolerances between rotating and stationary components
  • Pleated paper element

Specifications

Coating: Galvanized

Disposable: No

Height: 7 in

Inside Diameter: 10 in

Material: Paper

NSF Certified: No

Outside Diameter: 12 in

UL Listed: No