Universal Technologies

AC Leak Freeze® 1.5 oz. AC Leak Freeze with Adapter

Part #REC45312  |  Manufacturer Part #45312

Size:

1.5 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Permanently seal gas leaks in A/C
  • For use in copper and aluminum coils
  • Polymer free

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: AC Leak Freeze®

Color Finish: Blue

Color Finish Category: Blues

Maximum Temperature: 120

NSF Certified: No

Size: 1.5 oz

Temperature Range: 40 to 120 Deg F

Type: Refrigerant Leak Sealant

UL Listed: No