2 oz. Refill Cartridge with Magic Frost
AC Leak Freeze® 2 oz. Refill Cartridge with Magic Frost
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in copper and aluminum coils
- Polymer free
- Permanently seal gas leaks in A/C
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- HVAC
- Collection:
- AC Leak Freeze®
- FM Approved:
- No
- NSF Certified:
- No
- Size:
- 2 oz
- UL Listed:
- No