Universal Trim™ California Energy Commission Not Registered UNIVERSAL TRIM 1-HANDLE TUB & SHOWER TRIM

Part #PR90WSTD2Y  |  Item #7314648  |  Manufacturer Part #R90-WS-TD2Y

Type:

PR90WSTD2Y
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits Multiple Valve Types
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Rinse spray provides full coverage and firm flow
  • Drench setting provides the most powerful spray experience
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Three-hole installation

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: Universal Trim™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Number of Handles: Single Handle

Showerhead Function: Dual

Spout Reach: 5-1/16 in

Spout Type: Diverter

Spray Type: [Full, Combination, Drenching, Massage, Rinse]

Trim Only: Yes

Type: PR90WSTD2Y

WaterSense Labeled: Yes