1/4 x 5-9/10 in. Oxygen and Acetylene Tip 1 Piece
1/4 x 5-9/10 in. Oxygen and Acetylene Tip 1 Piece
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Uniweld Products 71 and WH550 Welding Handle
- Color Finish Name:
- Brown
- Diameter:
- 1-1/10 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 5-9/10 in
- Material:
- Brass, Copper
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Size:
- 3/32 in
- Torch Type:
- Oxygen, Acetylene
- UL Listed:
- No