1/4 - 1-1/8 in. Mini Tube Cutter with Spare Wheel
1/4 - 1-1/8 in. Mini Tube Cutter with Spare Wheel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Aluminum, Brass, Copper
- Cutting Capacity:
- 1/4 in - 1-1/8 in
- GSA Approved:
- No
- Height:
- 6 in
- Length:
- 11 in
- Number of Tools Included:
- 1
- Weight:
- 0.03 lb
- Width:
- 1 in