1/4 x 3/8 in. Digital Valve Manifold with Hose

You last purchased this on
 
Uniweld Products

1/4 x 3/8 in. Digital Valve Manifold with Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uniweld Products

1/4 x 3/8 in. Digital Valve Manifold with Hose

  • Fast #
  • Part #WUSMAN5
  • Item #7532143
  • Manufacturer Part #USMAN5
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished, Silver
End Connection 1:
SAE
End Connection 2:
SAE
End Connections:
SAE
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Length:
11-1/2 in
Material:
Aluminum, Rubber, Plastic, Brass
Maximum Temperature:
180
Pressure - Maximum:
800 psi
Recommended Valve Application:
Water