1/4 x 4-1/4 in. Nitrogen Regulator 1 Piece
1/4 x 4-1/4 in. Nitrogen Regulator 1 Piece
Frequently Purchased Together
Product Details
- Protective rubber gauge boots
- Purging and pressure testing regulators
- Piston actuated seat for durability
- Designed for HVAC-R technician
Documents
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 5-1/4 in
- Length:
- 4-1/4 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 400 psi
- Product Type:
- Regulator
- Torch Type:
- Nitrogen
- Width:
- 5-3/4 in