1/8 - 1-1/8 in. Cast Aluminum Mini Tube Cutter
1/8 - 1-1/8 in. Cast Aluminum Mini Tube Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact size to cut in confined spaces
- Large, non-slip thumbscrew for precise cutting pressure control
- Rugged cast aluminum body
Documents
Specifications
- Adjustable:
- No
- Application:
- Aluminum, Brass, Copper
- Color Finish Name:
- Black, Blue
- Cutting Capacity:
- 1/8 in - 1-1/8 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- Length:
- 3 in
- Material:
- Cast Aluminum
- Number of Tools Included:
- 1
- Weight:
- 0.42 lb
- Width:
- 2 in