1/8 - 1-3/4 in. Cast Aluminum Mini Tube Cutter

You last purchased this on
 
Uniweld Products

1/8 - 1-3/4 in. Cast Aluminum Mini Tube Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uniweld Products

1/8 - 1-3/4 in. Cast Aluminum Mini Tube Cutter

  • Fast #
  • Part #UUTC704
  • Item #7531311
  • Manufacturer Part #UTC704
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 roller tracking for true squared cut
  • Flare cut-off groove for close cutting damaged flare
  • Enclosed telescopic feed screw mechanism for smooth cutting action
  • Spare cutter wheel
  • Built in deburring Tool
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Aluminum, Brass, Copper
Color Finish Name:
Black, Blue
Cutting Capacity:
1/8 in - 1-3/4 in
GSA Approved:
No
Height:
2-3/4 in
Length:
6-3/4 in
Material:
Cast Aluminum
Number of Tools Included:
1
Weight:
1.16 lb
Width:
1-5/8 in