Uniweld Products 3 in. 175 psi Nitrogen Regulator

UNR1563

Length

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CO2 models with 1/4" SAE flare outlet have a built-in reverse flow check valve
  • For all of your testing and evaluating needs
  • Porous metal inlet filter on Nitrogen and air regulators, but not installed on CO2 models
  • Protective rubber gauge boots

SPECIFICATIONS

End Connection 1
Threaded
Height
5-1/4 in
Length
3 in
Material
Brass
Maximum Pressure
175 psi
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday