4 in. Oxygen and Acetylene Tip 1 Piece
4 in. Oxygen and Acetylene Tip 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 4 in
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 5 psi
- Product Type:
- Tip
- Torch Type:
- Oxygen, Acetylene