Uniweld Products
AAA Battery Powered Digital Vacuum Gauge
Part #UUVG | Item #7531339 | Manufacturer Part #UVG
Call for Pricing
EACH
Battery Size:
AAAProduct Details
Documents
Specifications
Battery Size: AAA
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Maximum Temperature: 122
NSF Certified: No
Power Source: Battery