Uniweld Products Premium Tubing Cutter

UUTC7

Cutting Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
No
Application
Aluminum, Brass, Copper
Cutting Capacity
1/8 in - 1 in
Material
Cast Aluminum
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday