Uniweld Products

Sludge Sucker® PVC Sludge Sucker

Part #UN40000

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Drainage, HVAC, Pressure Testing]

Collection: Sludge Sucker®

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Tool Type: Hose

UL Listed: No