Unscented Baby Wipes Refill in White
Unscented Baby Wipes Refill in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clinically tested for mildness
- Pop-up resealable pouch for convenient dispensing
- Extra soft wipes premoistened with a gentle cleansing solution and aloe vera
- Hypoallergenic, alcohol free
Specifications
- ADA Compliant:
- No
- Application:
- General Purpose
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Cloth
- Width:
- 8 in