Upholstery Tool for Central Vacuum in Black
Upholstery Tool for Central Vacuum in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nylon bristles
- With removable brush
Specifications
- Color Finish Name:
- Black
- Height:
- 3 in
- Length:
- 6 in
- UL Listed:
- No
- Width:
- 1-1/2 in