1/2 - 1 x 6-67/100 in. Plastic Bend Support

You last purchased this on
 
Uponor

1/2 - 1 x 6-67/100 in. Plastic Bend Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1/2 - 1 x 6-67/100 in. Plastic Bend Support

  • Fast #
  • Part #UA5501000
  • Item #1151656
  • Manufacturer Part #A5501000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sleeve aids and supports PEX tubing as it enters/exits a concrete slab at a 90° angle
  • PVC elbow for 1" PEX bend supports
  • Requires Certification

Specifications

Application:
Concrete, Slabs, PEX Tubing, Permafrost Protection Systems, Radiant Heating System, Turf Conditioning Systems
Fits Pipe Size:
1/2 in - 1 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
6-67/100 in
Length:
6-67/100 in
Material:
Plastic
Material Type:
PVC
Product Type:
Bend Support, Elbow