1-1/4 in. 4-Outlet Stainless Steel Manifold Assembly with Flow Meter
1-1/4 in. 4-Outlet Stainless Steel Manifold Assembly with Flow Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes fully assembled and ready for installation
- Corrosion resistant
- Features isolation valves, balancing valves with flow meters, supply and return ball valves
- Integrated, full port ball valves with temperature gauges
- NPT-threaded ball valve for easy transition
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 21 gpm
- Length:
- 16-2/5 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 194
- Outlet Quantity:
- 4
- Pressure - Maximum:
- 145 psi