1-1/4 in. 7-Outlet Stainless Steel Manifold Assembly with Flow Meter
1-1/4 in. 7-Outlet Stainless Steel Manifold Assembly with Flow Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The return manifold comes equipped with isolation valves for easy loop isolation
- The 1 1/4" Stainless-steel Manifold Assembly with flow meter comes fully assembled and ready for installation
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 21 gpm
- Length:
- 22-31/100 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 194
- Outlet Quantity:
- 7
- Pressure - Maximum:
- 145 psi