1-1/4 in. 8-Outlet Stainless Steel Manifold Assembly with Flow Meter

You last purchased this on
 
Uponor

1-1/4 in. 8-Outlet Stainless Steel Manifold Assembly with Flow Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1-1/4 in. 8-Outlet Stainless Steel Manifold Assembly with Flow Meter

  • Fast #
  • Part #UA2720802
  • Item #4900076
  • Manufacturer Part #A2720802
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The return manifold comes equipped with isolation valves for easy loop isolation
  • The 1 1/4" Stainless-steel Manifold Assembly with flow meter comes fully assembled and ready for installation
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
21 gpm
Length:
24-47/100 in
Material:
Stainless Steel
Maximum Temperature:
194
Outlet Quantity:
8
Pressure - Maximum:
145 psi