1-1/4 x 1 in. Metal Staple (Pack of 2500)
1-1/4 x 1 in. Metal Staple (Pack of 2500)
Package Quantity Info:
PK: 1 IP: 1 CA: 4 PT: 224-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 1-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Package Quantity:
- Pack of 2500
- Tool Type:
- Staple
- UL Listed:
- No
- Width:
- 1 in